1/2 in. x 3250 ft. x 0.028 in. Polyester Strapping in Black

You last purchased this on
 
Polychem Industrial Products

1/2 in. x 3250 ft. x 0.028 in. Polyester Strapping in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem Industrial Products

1/2 in. x 3250 ft. x 0.028 in. Polyester Strapping in Black

  • Fast #
  • Part #PHPD1280
  • Item #7444558
  • Manufacturer Part #HPD1280
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 1/2x3250
  • Does not rust and damage the appearance of secured products
  • Black polyester strap
  • Weather Resistant
  • Can be applied by manual tools, power tools or strapping automatic equipment
  • For all applications – Light, medium and heavy-duty use
  • Maintains a superior level of retained strap tension
  • High break strength makes it a perfect solution for securing and transporting palletized products
  • Non-Corrosive
  • Requires Certification

Specifications

Application:
Heavy Duty, Light Duty, Medium Duty
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
3250 ft
Material:
Plastic
Material Type:
Polyester
Product Type:
Strap
Thickness:
0.028 in
UL Listed:
No
Width:
1/2 in