1/2 in. x 3600 ft. x 0.02 in. Polyester Strapping in Green
1/2 in. x 3600 ft. x 0.02 in. Polyester Strapping in Green
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not rust and damage the appearance of secured products
- High break strength makes it a perfect solution for securing and transporting palletized products
- Green strapping
- Non-corrosive
- For all applications – Light, medium and heavy-duty use
- Weather resistant
- Can be applied by manual tools, power tools or strapping automatic equipment
- Maintains a superior level of retained strap tension
Specifications
- Application:
- Heavy Duty, Light Duty, Medium Duty
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 3600 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Strap
- Thickness:
- 0.02 in
- UL Listed:
- No
- Width:
- 1/2 in