3/4 in. x 2500 ft. Poly Heavy Duty Cord Strapping

Part #PPC65WHD  |  Item #7444019  |  Manufacturer Part #PC65WHD

Call for Pricing per CASE

Length:

2500 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heavy-duty poly cord strapping
  • Dimensions: 3/4" x 2500'
  • 1600#

Specifications

Application: Heavy Duty

CARB OTC LEED Compliant: No

Length: 2500 ft

Material: Plastic

Material Type: Poly

Package Quantity: Case of 2

UL Listed: No

Width: 3/4 in