5/8 in. x 6000 ft. Polypropylene Strapping in Black
Econoband® 5/8 in. x 6000 ft. Polypropylene Strapping in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to secure with plastic or steel buckles or steel seals
- The better alternative to twine, stretch wrap and tape
- For hand strapping applications
- Embossed
Specifications
- Application:
- Light Duty
- CARB OTC LEED Compliant:
- No
- Collection:
- Econoband®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 6000 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- UL Listed:
- No
- Width:
- 5/8 in