1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in White

You last purchased this on
 
Polychem Industrial Products

Flexband® 1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polychem Industrial Products

Flexband® 1/2 in. x 9900 ft. x 0.023 in. Polypropylene Strapping in White

  • Fast #
  • Part #PMB1235W
  • Item #7444201
  • Manufacturer Part #MB1235W
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Color: White
  • Dimensions: 1/2" x 9900'
  • Polypropylene strapping
  • Thickness: .023 in
  • Requires Certification

Specifications

Application:
Bundling, Light Duty, Medium Duty
CARB OTC LEED Compliant:
No
Collection:
Flexband®
Color Finish Category:
Whites
Color Finish Name:
White
Length:
9900 ft
Material:
Plastic
Material Type:
Polypropylene
Thickness:
0.023 in
UL Listed:
No
Width:
1/2 in