3/8 in. x 12900 ft. x 0.024 in. Polypropylene Strapping in White
Flexband® 3/8 in. x 12900 ft. x 0.024 in. Polypropylene Strapping in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Correct feeding, sealing, elongation and break strength
- -Nominal Thickness: .022
- Excellent for light, medium and even some heavy-duty boxing, bundling, palletizing and unitizing
- 3/8" x .022, White
- 8 x 8 Core.
- -Footage: 12,900; Core Size: 8 x 8
- -Nominal Break Strength: 300
Specifications
- Application:
- Bundling, Light Duty, Medium Duty
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexband®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12900 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Thickness:
- 0.024 in
- UL Listed:
- No
- Width:
- 3/8 in