Polyester, Polypropylene and Galvanized Steel Buckle for 3/4 in. Composite Cord Strap
Polyester, Polypropylene and Galvanized Steel Buckle for 3/4 in. Composite Cord Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gauge: .160
- Strap size: 3/4 in.
Specifications
- Coating:
- Galvanized
- Material:
- Steel, Plastic
- Material Type:
- Polyester, Polypropylene
- Package Quantity:
- Case of 1000
- Product Type:
- Buckle
- Weight:
- 42 lb