0 items

Polyethylene Technology HDPE SDR 11 Geothermal Pipe

PEI11GEOF

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
3/4 in
Length
600 ft
Material
Plastic
Material Type
HDPE
Schedule Class
SDR11

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday