XXXL Size Polypropylene Lab Coat with Elastic Wrist in White
XXXL Size Polypropylene Lab Coat with Elastic Wrist in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Offers lightweight protection against dry particulates
- Full length coverage to top of thigh
- Standard weight spunbond polypropylene lab coat
- Color: White
- High level of comfort and breathability
- No pockets
- Professional collar and snap buttons for quick donning
- Features long sleeves with elastic wrists for a secure fit
- Size: 3XL
Specifications
- Clothing Size:
- XXXL
- Color Finish Name:
- White
- Disposable:
- No
- Height:
- 8-27/100 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 30
- Quick Release:
- No
- Reusable:
- Yes
- Width:
- 10-6/25 in