PolyLite®
XXXXL Size Polypropylene Lab Coat with Elastic Wrist in White
Part #IM1710EW4X | Item #7458338 | Manufacturer Part #M1710EW4X
Call for Pricing
per CASE
Clothing Size
Product Details
- Standard weight spunbond polypropylene lab coat
- Offers lightweight protection against dry particulates
- Full length coverage to top of thigh
- Features long sleeves with elastic wrists for a secure fit
- Professional collar and snap buttons for quick donning
- High level of comfort and breathability
- No pockets
- Color: White
- Size: 4XL
Specifications
Clothing Size: XXXXL
Color Finish: White
Disposable: No
Height: 8-27/100 in
Length: 13 in
Material: Plastic
Material Type: Polypropylene
Quick Release: No
Reusable: Yes
Width: 10-6/25 in