0 items

Polylok 12 in. Drop Box Grate

P3017G

Diameter

12 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Coils have sweat refrigerant connections
  • Compatible with Germicidal Light System (UV resistant)
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • Heavy duty structural rib reinforcement for extra strength
  • Ideally suited for new installations or add on air conditioning
  • Risers can be cast in, or be used with 12" Plastic D-Box
  • Structural ribs inside prevent frost from adhereing to the riser in frost prone areas

SPECIFICATIONS

Diameter
12 in
End Connection 1
NPT
Material
Plastic

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday