15-9/20 x 12 in. Polypropylene Round Distribution Box with Solid Cover

You last purchased this on
 
Polylok

15-9/20 x 12 in. Polypropylene Round Distribution Box with Solid Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Polylok

15-9/20 x 12 in. Polypropylene Round Distribution Box with Solid Cover

  • Fast #
  • Part #P301712
  • Item #2389681
  • Manufacturer Part #3017-12
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for all configurations
  • Uses include: rain drain for gutters and driveways
  • Use as rain drain, D-Box, or drop box
  • Four stabilizing feet with every box
  • Accepts 2", 3", 4" and corrugated pipe
  • Use with the 12" riser to bring cover or grate to grade as needed
  • Distribution box or drop box for onsite septic systems
  • Sub-surface drainage
  • Requires Certification

Documents


Specifications

Application:
Residential
Capacity:
4 gal
Color Finish Name:
Black
Diameter:
12 in
Height:
15-9/20 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
6.62 lb