Polylok

4-1/5 in. Effluent Filter

Part #P30130  |  Manufacturer Part #30130

Diameter:

4-1/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Red

Diameter: 4-1/5 in

Length: 22-9/100 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Type: Effluent Filter