Polylok

Plastic Filter with Ball Check Valve

Part #P3014525  |  Manufacturer Part #3014-525

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rated for 10,000 gpd (gallons per day)
  • Offers 525 linear feet of 1/16" filtration
  • Accepts 4" and 6" SCHD 40 pipe
  • Automatic shut-off ball when filter is removed
  • Built-in gas deflector

Documents

Specifications

ANSI Specifications: ANSI 46

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

NSF Specifications: NSF 46