6 in. Polypropylene EPDM Lever Handle Butterfly Valve

S722311P

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 2
Lug
End Connections
Lug
FM Approved
No
NSF Certified
No
UL Listed
No
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Type
Butterfly Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday