4 in. x 200 ft. Performance Purpose Pipe Wrap
4 in. x 200 ft. Performance Purpose Pipe Wrap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- It requires no monitoring or maintenance
- It has no operating costs
- It is inexpensive
- It is easy to repair damaged areas
- It requires no special handling or packaging during shipment of the pipe
- It is easy to install
- It will not deteriorate while underground
Specifications
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Length:
- 200 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Polywrap
- Size:
- 4 in x 200 ft
- Width:
- 4 in