Pomona *CVR* 1 E12 CAND 60 *PAMONA WALL SC

HUD921AN

Manufacturer Part #: 921-AN

Type

HUD921AN

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Pomona
Depth
7-1/2 in
Height
13-1/4 in
Indoor Outdoor
Indoor
Light Bulb Base Type
Candelabra E-12
Number Of Lights
1
Type
HUD921AN
UL Listed
Yes
Volts
120V
Watts
60
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday