Poopy Pouch 400 bag Poopy Pouch Express Pet Waste Bag Dispenser, Metallic

CPPEXPMETALLIC

Manufacturer Part #: PP-EXP-METALLIC

Capacity

400 bags

$79.97

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Constructed of high-quality galvanized powder coated steel
  • Dimensions: 8" x 5" x 10"
  • For use indoors
  • For use with the Poopy Pouch tie-handle bags
  • Holds up to 400 bags
  • Locking mechanism helps prevent vandalism, with wide slot opening allows for easy bag dispensing
  • Streamline bag dispenser design is ideal for use in indoor hallways, corridors, and common areas or wherever residents come and go with their dogs

SPECIFICATIONS

Capacity
400 bags
Coating
Galvanized
Collection
Poopy Pouch
Color Finish
Silver Metallic
Height
10 in
Length
8 in
Material
Steel
Type
CPPEXPMETALLIC
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday