600 bag Poopy Pouch Universal Pet Waste Bag Dispenser, Monarch
Poopy Pouch 600 bag Poopy Pouch Universal Pet Waste Bag Dispenser, Monarch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dispenser provides a convenient and economical solution for disposal of pet waste
- Vandal resistant, locking dispenser
- For use in outdoor areas such as parks, beaches, communities, and other public spaces
- Dimensions: 9-1/2" x 3-1/8" x 17-1/2"
- Holds 3 rolls of 200 bags for a total capacity of 600 bags
Specifications
- Capacity:
- 600 bags
- Coating:
- Galvanized
- Collection:
- Poopy Pouch
- Color Finish Name:
- Green
- Height:
- 17-1/2 in
- Length:
- 9-1/2 in
- Material:
- Steel
- Width:
- 3-1/9 in