800 bag Poopy Pouch Tie-Handle Pet Waste Bag Dispenser, Imperial

You last purchased this on
 
Crown Products

Poopy Pouch 800 bag Poopy Pouch Tie-Handle Pet Waste Bag Dispenser, Imperial

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Products

Poopy Pouch 800 bag Poopy Pouch Tie-Handle Pet Waste Bag Dispenser, Imperial

  • Fast #
  • Part #CPPDSP2R400
  • Item #7238812
  • Manufacturer Part #PP-DSP-2R400
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dispenser provides a convenient and economical solution for disposal of pet waste
  • Vandal resistant, locking dispenser
  • For use in outdoor areas such as parks, beaches, communities, and other public spaces
  • Tie handle
  • Holds 2 rolls of 400 bags for a total capacity of 800 bags
  • Requires Certification

Specifications

Capacity:
800 bags
Coating:
Galvanized
Collection:
Poopy Pouch
Color Finish Name:
Green
Height:
12-1/4 in
Length:
5-1/4 in
Material:
Steel
Width:
8 in