*CVR* *MARABO VAN 30 2 DR
Poplin® Marabou® *CVR* *MARABO VAN 30 2 DR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two doors
- Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
- Catalyzed conversion varnish provides a durable moisture-resistant finish
- Customize your storage with optional in-door accessories and medicine cabinet surrounds and side kits (sold separately)
- Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
- Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Poplin® Marabou®
- Color Finish Category:
- Browns
- Color Finish Name:
- Terry Walnut
- Depth:
- 21-7/8 in
- Height:
- 34-1/2 in
- IAPMO Listed -:
- No
- Material:
- Veneers
- Type:
- K99553-1WE
- Width:
- 30 in