Poplin® Marabou® *CVR* *MARABO VAN 48 2 DR 6 DWR

Part #K99557-SD-1WT  |  Item #7045030  |  Manufacturer Part #99557-SD-1WT

Type:

K99557-SD-1WT
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Two doors and four drawers
  • Split top drawer feature adds two hidden and shallow drawers for additional storage without compromising the look of the cabinet face
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
  • Solid wood drawers with dovetail construction
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet surrounds and side kits (sold separately)

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Poplin® Marabou®

Color Finish: Mohair Grey

Color Finish Category: Greys

Depth: 18 in

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Undermount

Material: Wood

Product Type: Vanity

Type: K99557-SD-1WT

Vanity Top Shape: Rectangle

Width: 48 in