Classic™ 63 x 67 in. 9600 CFM Evaporative Cooler

Part #PPAC2K361S  |  Item #7545587  |  Manufacturer Part #PAC2K361S

CFM:

9600
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Warranty: 1 Year

Specifications

AMP: 10.8

Blower Type: 1 Speed

CFM: 9600

Collection: Classic™

Depth: 32 in

Height: 67 in

Horsepower: 1/2 hp

Installation Type: Floor Mount

Material: Plastic

Product Type: Evaporative Cooler

Stages: Single

Volts: 115V

Width: 63 in