Corded 1-3/4 hp 11 Amp Router
Corded 1-3/4 hp 11 Amp Router
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 100% sealed ball bearings
- Dust-sealed switch
- 11 A, AC only, 27,500 RPM, 1/4-in and 1/2-in collets
- Lever release height adjustment
Specifications
- AMP:
- 11
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Grey
- Cord Length:
- 9 ft
- Corded Cordless:
- Corded
- Handle Type:
- Rubber-overmold
- Horsepower:
- 1-3/4 hp
- Power Source:
- Electric
- RPM:
- 27500
- Tool Type:
- Router
- Type:
- P693LRPK
- UL Listed:
- No
- Volts:
- 120V