2A Lithium Hours Power Tool Battery
2A Lithium Hours Power Tool Battery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-energy flow cells improve tool performance, ensuring optimum results
- No memory and minimal self-discharge means the battery is ready to use when a project arises
- PORTER-CABLE 20-volt max, 2.0-Ah Li-ion battery provides additional runtime on the job
- Compatible with all PORTER-CABLE 20-volt max power tools for your convenience
Specifications
- AMP:
- 2
- Battery Type:
- Lithium
- GSA Approved:
- No
- Volts:
- 20V