Cordless 20V 2-Tool Bare Tool
Cordless 20V 2-Tool Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1/4-In impact driver delivers 1450-in-lbs of torque, 0-2800 RPM and 0-3100 BPM, and features a 1-hand quick-load chuck for easy bit changes
- Compact design and comfortable handle make the drill/driver and impact driver easy to maneuver in tight spaces and work with less fatigue
- 1/2-In Li-ion drill/driver features a high-performance motor and 2 speeds, producing 283 unit watts out and 0-350/0-1500 RPM
- 20V MAX Li-ion batteries with 1.3 Ah cells deliver power and increased runtime
- LED light featured on both tools allows you to work in low-light settings
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 1.3AH
- Battery Type:
- Lithium-ion
- Case Included:
- No
- Color Finish Name:
- Grey
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 2800
- Tool Type:
- Drill, Impact Driver
- Torque (In-Lbs):
- 1450 in-lbs
- UL Listed:
- Yes
- Volts:
- 20V