Cordless 20V Circular Saw 4 Tool Kit
Cordless 20V Circular Saw 4 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2-in drill/driver delivers 283 unit watts of power and features 2 speeds from 0-350/0-1,500-RPM for the power needed to complete applications
- Drill/driver also offers a lightweight, compact design with a comfortable handle that reduces user fatigue
- Includes PCC601 drill driver, PCC661 Zirconia saw, PCC671 Recip saw, PCC701 flash light, (2) PCC681L 20V MAX 1.3 Ah lithium ion batteries, PCC691L 20V MAX lithium ion charger, 5-1/2-in 18T circular saw blade and 6-in wood cutting reciprocating saw blade
- Circular saw features tool-free depth adjustment for ease of use
- 5-1/2-in circular saw delivers 3,700-RPM for a variety of applications and bevels at 45° and 90° for specialty cuts
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Saw Type:
- Circular
- UL Listed:
- No
- Volts:
- 20V