XL Size Polyurethane Coated Polyethylene Dyneema® and PolyKor™ Fiber Automotive and Construction Gloves
XL Size Polyurethane Coated Polyethylene Dyneema® and PolyKor™ Fiber Automotive and Construction Gloves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Seamless construction offers increased comfort and breathability
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Knit Wrist helps prevent dirt and debris from entering the glove
- Silicone free
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Cut A3, ANSI/ISEA 105-2016
- ASTM:
- ASTM F-2992 2015
- CE Approved:
- Yes
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- Automotive, Construction, Cutting Applications, Dipped, Electronics, General Duty, Glass Handling, Parts Assembly, Sheet Metal Work, Small Parts Handling
- Length:
- 10 in
- Material:
- Dyneema®, Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Thickness:
- 13 ga