XXL Size Nitrile Gloves

You last purchased this on
 
PosiGrip®

XXL Size Nitrile Gloves

This product requires certification to purchase.
You last purchased this on
 
PosiGrip®

XXL Size Nitrile Gloves

  • Fast #
  • Part #APRP715SNFTPXXL
  • Item #7376936
  • Manufacturer Part #715SNFTP/XXL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
  • Seamless knit nylon construction provides comfort without sacrificing dexterity
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Color coded hems for easy size identification
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 1
Coating:
Nitrile
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Disposable:
No
Glove Size:
XXL
Glove Type:
Assembly, Construction, General Maintenance, Manufacturing, Material Handling
Length:
9-3/4 in
Material:
Plastic
Material Type:
Nylon
Thickness:
15 ga
Width:
3-7/8 in