1 - 2 in. Water Flow Switch
1 - 2 in. Water Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 10
- Application:
- Schedule 40 Pipe
- Brand Model Compatibility:
- VSR-ST
- FM Approved:
- Yes
- Fits Pipe Size:
- 1 in - 2 in
- Flow Rate:
- 10 gpm
- Maximum Temperature:
- 120
- NEMA:
- NEMA 4
- Pressure - Maximum:
- 175 psi
- Product Type:
- Water Flow Switch
- UL Listed:
- Yes
- Volts:
- 125/250V