1 in. Industrial Flow Switch for 1 - 8 in. Pipes

Part #POT9000001  |  Item #3600106  |  Manufacturer Part #9000001

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [0.5, 0.25, 15, 3.8, 2.9, 22.8, 17.4]

Brand Model Compatibility: 1 in - 8 in Pipes

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Horsepower: 1/4 hp

Maximum Pressure: 250 psi

Maximum Temperature: 250

Product Type: Flow Switch

UL Listed: UL 508/UL 353

Volts: 120/240V