Potter Electric

1/2 in. Bleed Valve Lever Type

Part #PBVL  |  Manufacturer Part #1000018

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connection 2: NPT

Material: Bronze

Maximum Pressure: 300 psi

Valve Size: 1/2 in

Valve Type: Bleed Valve