120 V Mini-Horn with Leads in White
120 V Mini-Horn with Leads in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horn emits a high dB output with a very small current draw
- Temperature range: -4° F to 140° F / -20° C to 60° C
- Ideally suited for hotels, motels, apartments, institutional and residential fire alarm systems where a dependable alarm is required
- Wire length 6 3/4"
- Wall or ceiling mount
Documents
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- Product Type:
- Horn
- Volts:
- 120V