Potter Electric 24 V DC Electric Alarm Bell

PPBD24

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Equipped with 24VDC bells
  • Low power consumption and high decibel ratings
  • Temperature range: -40° F to 150° F/-40° C to 66° C
  • Units mounts on a standard 4" square electrical box for indoor use
  • Vibrating type bells are designed for use as fire, burglar or general signaling devices

SPECIFICATIONS

Color Finish
Red
Diameter
6 in
Maximum Temperature
150
UL Listed
Yes
Volts
24V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday