208/240V 60Hz 1-Phase Nitrogen Generator

You last purchased this on
 
Potter Electric

IntelliGen™ 208/240V 60Hz 1-Phase Nitrogen Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Electric

IntelliGen™ 208/240V 60Hz 1-Phase Nitrogen Generator

  • Fast #
  • Part #P1119608
  • Item #7766849
  • Manufacturer Part #1119608
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
  • Advanced leak rate detection
  • New wall mount units with easy to use quick-mount bracket
  • Emails trouble alerts and maintenance reminders
  • Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
  • Web connected system can be monitored easily
  • Integrated bypass alarm
  • Requires Certification

Documents


Specifications

AMP:
9
Application:
Fire Sprinkler Systems
Capacity:
1850 gal
Collection:
IntelliGen™
Depth:
32 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
54 in
Horsepower:
1 hp
Material:
Steel, Brass
Phase:
Single Phase
Pressure - Maximum:
105 psi
Product Type:
Nitrogen Generator
Temperature Range:
50 to 110 Deg F (10 to 43 Deg C)
UL Listed:
No
Valve Size:
1/2 in
Volts:
208/240V
Weight:
400 lb
Width:
42 in