Potter Electric

IntelliGen™ 208/240V 60Hz 1-Phase Nitrogen Generator

Part #P1119651  |  Manufacturer Part #1119651

Volts:

208/240V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • New wall mount units with easy to use quick-mount bracket
  • Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
  • Advanced leak rate detection
  • Integrated bypass alarm
  • Web connected system can be monitored easily
  • Emails trouble alerts and maintenance reminders
  • Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges

Documents

Specifications

AMP: 1.4

Application: Fire Sprinkler Systems

Capacity: 675 gal

Collection: IntelliGen™

Depth: 12 in

End Connection 1: FNPT

End Connections: FNPT

FM Approved: Yes

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 36 in

Horsepower: 1/4 hp

Material: [Steel, Brass]

Maximum Pressure: 80 psi

Phase: Single Phase

Product Type: Nitrogen Generator

Temperature Range: 50 to 110 Deg F (10 to 43 Deg C)

UL Listed: No

Valve Size: 1/2 in

Volts: 208/240V

Weight: 130

Width: 26 in