208/240V 60Hz 3-Phase Nitrogen Generator
IntelliGen™ 208/240V 60Hz 3-Phase Nitrogen Generator
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
- Advanced leak rate detection
- New wall mount units with easy to use quick-mount bracket
- Emails trouble alerts and maintenance reminders
- Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
- Web connected system can be monitored easily
- Integrated bypass alarm
Documents
Specifications
- AMP:
- 4.5
- Application:
- Fire Sprinkler Systems
- Capacity:
- 1850 gal
- Collection:
- IntelliGen™
- Depth:
- 32 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 54 in
- Horsepower:
- 1 hp
- Material:
- Steel, Brass
- Phase:
- Three Phase
- Pressure - Maximum:
- 105 psi
- Product Type:
- Nitrogen Generator
- Temperature Range:
- 50 to 110 Deg F (10 to 43 Deg C)
- UL Listed:
- No
- Valve Size:
- 1/2 in
- Volts:
- 208/240V
- Weight:
- 400 lb
- Width:
- 42 in