Potter Electric IntelliGen™ 230/240V 60Hz 3-Phase Nitrogen Generator

P1119618

Manufacturer Part #: 1119618

Volts

230/240V

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • New wall mount units with easy to use quick-mount bracket
  • Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
  • Advanced leak rate detection
  • Integrated bypass alarm
  • Web connected system can be monitored easily
  • Emails trouble alerts and maintenance reminders
  • Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges

SPECIFICATIONS

AMP
22.3
Application
Fire Sprinkler Systems
Capacity
12000 gal
Collection
IntelliGen™
Depth
24 in
End Connection 1
FNPT
End Connections
FNPT
FM Approved
Yes
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
74 in
Horsepower
7-1/2 hp
Material
Brass, Steel
Maximum Pressure
175 psi
Phase
Triple Phase
Product Type
Nitrogen Generator
Temperature Range
50 to 110 Deg F (10 to 43 Deg C)
UL Listed
No
Valve Size
1/2 in
Volts
230/240V
Weight
660
Width
37 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday