Potter Electric
IntelliGen™ 460/480V 60Hz 3-Phase Nitrogen Generator
Part #P1119613 | Item #7766846 | Manufacturer Part #1119613
Volts:
460/480VProduct Details
- New wall mount units with easy to use quick-mount bracket
- Potter's IntelliGen™ Controller fully automates the air and nitrogen fill procedure
- Advanced leak rate detection
- Integrated bypass alarm
- Web connected system can be monitored easily
- Emails trouble alerts and maintenance reminders
- Includes all air compressors, tanks, filters, relief valves, coolers, automatic drains, and gauges
Documents
Specifications
AMP: 4.6
Application: Fire Sprinkler Systems
Capacity: 3400 gal
Collection: IntelliGen™
Depth: 32 in
End Connection 1: FNPT
End Connections: FNPT
FM Approved: Yes
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Height: 54 in
Horsepower: 2 hp
Material: [Steel, Brass]
Maximum Pressure: 105 psi
Phase: Three Phase
Product Type: Nitrogen Generator
Temperature Range: 50 to 110 Deg F (10 to 43 Deg C)
UL Listed: No
Valve Size: 1/2 in
Volts: 460/480V
Weight: 450
Width: 42 in