Potter Electric Signal 1/2 in. Pressure Supervisory Switch

PPS40EX

Fitting Sizes

1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Designed to detect a change in normal system pressure in automatic fire sprinkler systems
  • Pressure switch with one set SPDT contacts
  • Temperature range: -40° F to 140° F / -40° C to 60° C

SPECIFICATIONS

Color Finish
Red
Depth
3-1/5 in
End Connection 1
MNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
4-11/50 in
Material
Steel
Maximum Pressure
300 psi
Maximum Temperature
140
NEMA Specifications
NEMA 4
Volts
125/250V
Width
3-39/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday