0 items

Potter Electric Signal Water Flow Switch for Pipe

PVSR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
10
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Maximum Pressure
450 psi
Maximum Temperature
120
NSF Certified
No
Power Source
Electric
UL Listed
Yes
Volts
125/250V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday