FNST 1-1/2 in. Cap and Chain

You last purchased this on
 
Potter Roemer

Model No. 4615 FNST 1-1/2 in. Cap and Chain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

Model No. 4615 FNST 1-1/2 in. Cap and Chain

  • Fast #
  • Part #P4615
  • Item #144665
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Hydrants, Valve
Collection:
Model No. 4615
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Brass
NSF Certified:
No
Product Type:
Cap, Chain
UL Listed:
No