10 lb. Steel Portable Fire Extinguisher

You last purchased this on
 
Potter Roemer

3000 Series 10 lb. Steel Portable Fire Extinguisher

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

3000 Series 10 lb. Steel Portable Fire Extinguisher

  • Fast #
  • Part #POT3010
  • Item #1848896
  • Manufacturer Part #3010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
10 lb
Coating:
Polyester
Collection:
3000 Series
Color Finish Name:
Gloss Red
FM Approved:
Yes
Height:
20 in
Installation Type:
Wall Mount
Material:
Steel
UL Listed:
UL 4A-80BC
Width:
5 in