2-1/2 in. MHT Chained Pin Lug Plug

You last purchased this on
 
Potter Roemer

2-1/2 in. MHT Chained Pin Lug Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

2-1/2 in. MHT Chained Pin Lug Plug

  • Fast #
  • Part #P5941D
  • Item #4489205
  • Manufacturer Part #5941-D
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polished chrome plated finish
  • Requires Certification

Documents


Specifications

Color Finish Name:
Chrome Plated
End Connection 1:
MGHT
End Connections:
MGHT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Cast Brass
Product Type:
Plug
UL Listed:
No