2-1/2 in. MHT Plug & Chain for Siamese Rough Brass

You last purchased this on
 
Potter Roemer

2-1/2 in. MHT Plug & Chain for Siamese Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

2-1/2 in. MHT Plug & Chain for Siamese Rough Brass

  • Fast #
  • Part #P5941
  • Item #670619
  • Manufacturer Part #5941
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Rough Brass
End Connection 1:
MGHT
End Connections:
MGHT
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Material:
Cast Brass
Product Type:
Plug