Potter Roemer 2-1/2 x 3 in. Clapper Type Check Snoot with Pin Lug Swivel

P5937B

Manufacturer Part #: 5937

Fitting Sizes

2-1/2 in x 3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
FNPT
FM Approved
No
Fitting Size 2
3 in
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday