Potter Roemer 4 x 2-1/2 in. 2-Way Angle Outlet with Single Clapper

P5715PL

Manufacturer Part #: 5715

Fitting Sizes

4 in x 2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

End Connection 2
NST
End Connection 3
NST
End Connections
NST
FM Approved
Yes
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Product Type
Connector
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday