4 x 2-1/2 x 2-1/2 in. FNPT x MNPT x MNPT Cast Brass 2-Way Roof Outlet
Model No. 5871 4 x 2-1/2 x 2-1/2 in. FNPT x MNPT x MNPT Cast Brass 2-Way Roof Outlet
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Model No. 5871
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connections:
- FNPT x MNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in x 2-1/2 in
- Flow Rate:
- 250 gpm
- Height:
- 5 in
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- 2-Way, Roof Outlet
- UL Listed:
- No
- Width:
- 7 in