Potter Roemer

5020-5030 Series 4 x 2-1/2 x 2-1/2 in. FNPT x Pin Lug Flush Mount Auxiliary Inlet in Polished Brass

Part #P5021  |  Manufacturer Part #5021

Fitting Sizes:

4 in x 2-1/2 in x 2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: 5020-5030 Series

Color Finish: Polished Brass

Depth: 5-1/2 in

End Connection 1: FNPT

End Connection 2: Pin Lug

End Connection 3: Pin Lug

End Connections: FNPT x Pin Lug

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2-1/2 in

Fitting Sizes: 4 in x 2-1/2 in x 2-1/2 in

Height: 6 in

High Pressure: 500

Installation Type: Flush Mount

Length: 11 in

Material: Cast Brass

Product Type: Auxiliary Inlet

UL Listed: Yes