6 x 5 in. Storz Connector with 30 Degree Bend Elbow
6 x 5 in. Storz Connector with 30 Degree Bend Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- Storz
- End Connections:
- NPT x Storz
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- UL Listed:
- Yes